Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Silicone, 1/32"Th, 36"x2", 40A

  • Mfr # BULK-RS-S40-789

  • Zoro # G3018121


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Rubber Width
2 in
Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-789
Zoro #
G3018121
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
2 in
Rubber Length
3 ft
Length
36"
Thickness
1/32"
Width
2"
Overall Length
36 in
Overall Width
2 in
Overall Thickness
0.03125 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Application
Extreme Temperature
Material
Silicone
Type
Commercial Grade
Color
Red
Max. Temp. (F)
500 Degrees F
Oil Resistance
Fair
Density
1.25 g/cc
Compression Set
20 %
Shape
Strip
Minimum Temperature
-80 Degrees F
Maximum Temperature
500 Degrees F
Water Resistance
Good
Abrasion Resistance
Poor
Tensile Strength
700 psi
Thickness Tolerance
+/-0.010 in
Adhesive Type
High-Temp
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth
Chemical Resistance
Good
Tear Strength
17 N/mm

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.