Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A

  • Mfr # BULK-RS-S50FDA-302

  • Zoro # G6261726


product price: $16.75
/ea

Key Features

Rubber Width
2 in
Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-302
Zoro #
G6261726
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
2 in
Rubber Length
3 ft
Length
36"
Width
2"
Thickness
3/16"
Overall Thickness
0.1875 in
Overall Width
2 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Max. Temp. (F)
500 Degrees F
Application
Extreme Temperature
Color
Red
Type
Commercial Grade
Material
Silicone
Chemical Resistance
Good
Texture
Smooth
Shape
Strip
Water Resistance
Good
Tensile Strength
700 psi
Tear Strength
17 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Density
1.25 g/cc
Weather Resistance
Excellent
Compression Set
20 %
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Adhesive Type
High-Temp
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.022 in

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.