Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Silicone, 3/16"Th, 36"x2", 60A

  • Mfr # BULK-RS-S60-801

  • Zoro # G6261735


product price: $17.39
/ea

Key Features

Rubber Width
2 in
Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-801
Zoro #
G6261735
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
2 in
Rubber Length
3 ft
Thickness
3/16"
Length
36"
Width
2"
Overall Thickness
0.1875 in
Overall Width
2 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Application
Extreme Temperature
Type
Commercial Grade
Color
Red
Max. Temp. (F)
500 Degrees F
Material
Silicone
Oil Resistance
Fair
Compression Set
20 %
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Water Resistance
Good
Chemical Resistance
Good
Tear Strength
17 N/mm
Shape
Strip
Adhesive Type
High-Temp
Weather Resistance
Excellent
Density
1.25 g/cc
Maximum Adhesive Temperature
500 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.022 in
Abrasion Resistance
Poor
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.