Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Silicone, 3/8"Th, 36"x2", 30A

  • Mfr # BULK-RS-S30-70

  • Zoro # G6261753


product price: $31.59
/ea

Key Features

Rubber Thickness
3/8 in
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-70
Zoro #
G6261753
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
2 in
Rubber Length
3 ft
Thickness
3/8"
Width
2"
Length
36"
Overall Width
2 in
Overall Thickness
0.375 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
30A
Backing Type
Adhesive
Tensile Strength (PSI)
850 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
Standard
Max. Temp. (F)
400 Degrees F
Material
Silicone
Color
Red
Type
Commercial Grade
Application
Extreme Temperature
Oil Resistance
Fair
Tensile Strength
850 psi
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
8 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.035 in
Minimum Temperature
-80 Degrees F
Chemical Resistance
Good
Shape
Strip
Water Resistance
Good
Adhesive Type
High-Temp
Compression Set
35 %
Density
1.15 g/cc
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Weather Resistance
Excellent

Description

Rubber Sheet, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 2 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Poor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.