Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Silicone, 3/8"Th, 36"x2", 50A

  • Mfr # BULK-RS-S50FDA-303

  • Zoro # G6261771


product price: $31.59
/ea

Key Features

Rubber Width
2 in
Rubber Length
3 ft
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-303
Zoro #
G6261771
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
2 in
Rubber Length
3 ft
Thickness
3/8"
Width
2"
Length
36"
Overall Width
2 in
Overall Length
36 in
Overall Thickness
0.375 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Color
Red
Application
Extreme Temperature
Type
Commercial Grade
Max. Temp. (F)
500 Degrees F
Material
Silicone
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Compression Set
20 %
Oil Resistance
Fair
Tensile Strength
700 psi
Water Resistance
Good
Adhesive Type
High-Temp
Shape
Strip
Tear Strength
17 N/mm
Maximum Adhesive Temperature
500 Degrees F
Chemical Resistance
Good
Texture
Smooth
Maximum Temperature
500 Degrees F
Thickness Tolerance
+/-0.035 in
Density
1.25 g/cc

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.