Rubber Strip, Silicone, Red
Mfr # 2830-1/2XTAPE
Zoro # G414761686
product price: $65.19
/eaKey Features
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-1/2XTAPE
Zoro #
G414761686
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.5 in
Overall Length
36 in
Overall Width
2 in
Details
Item
Rubber Strip
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.047 in
Minimum Temperature
-60 Degrees F
Material
Silicone
Minimum Adhesive Temperature
-40 Degrees F
Color
Red
Number of Ply
0
Adhesive Type
Adhesive Type
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.