Zoro Homepage

Rubber Strip, Silicone, Red

  • Mfr # 2830-1/4CTAPE

  • Zoro # G614761042


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-1/4CTAPE
Zoro #
G614761042
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Length
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.031 in
Adhesive Type
Adhesive Type
Material
Silicone
Maximum Adhesive Temperature
300 Degrees F
Color
Red
Minimum Temperature
-60 Degrees F
Tensile Strength
850 psi
Number of Ply
0
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.