Rubber Strip, Silicone, Red
Mfr # 2830-1/4X
Zoro # G414761105
product price: $24.99
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-1/4X
Zoro #
G414761105
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
36 in
Overall Thickness
0.25 in
Overall Width
2 in
Details
Item
Rubber Strip
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.031 in
Tensile Strength
850 psi
Adhesive Type
Plain Backing
Material
Silicone
Color
Red
Minimum Temperature
-60 Degrees F
Maximum Temperature
400 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.