Rubber Strip, Silicone, Red
Mfr # 2830-1/8CTAPE
Zoro # G714761416
product price: $88.49
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-1/8CTAPE
Zoro #
G714761416
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.125 in
Details
Item
Rubber Strip
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.016 in
Number of Ply
0
Tensile Strength
850 psi
Material
Silicone
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-60 Degrees F
Maximum Temperature
400 Degrees F
Color
Red
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Type
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.