Rubber Strip, Silicone, Red
Mfr # 2830-1/8G
Zoro # G414761815
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2830-1/8G
Zoro #
G414761815
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
36 in
Overall Width
24 in
Overall Thickness
0.125 in
Details
Item
Rubber Strip
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.016 in
Minimum Temperature
-60 Degrees F
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Material
Silicone
Number of Ply
0
Adhesive Type
Plain Backing
Color
Red
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.