Rubber Strip, Silicone, Red
Mfr # 2830-1/8XTAPE
Zoro # G214761855
product price: $14.79
/eaKey Features
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2830-1/8XTAPE
Zoro #
G214761855
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Width
2 in
Overall Length
36 in
Details
Item
Rubber Strip
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.016 in
Texture
Smooth
Color
Red
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Material
Silicone
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Tensile Strength
850 psi
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Adhesive Type
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.