Zoro Homepage

Rubber Strip, Silicone, Red

  • Mfr # 2830-3/16XTAPE

  • Zoro # G314761731


product price: $23.79
/ea

Key Features

Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-3/16XTAPE
Zoro #
G314761731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 in
Overall Thickness
0.1875 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
30A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Texture
Smooth
Shape
Strip
Maximum Adhesive Temperature
300 Degrees F
Color
Red
Adhesive Type
Adhesive Type
Material
Silicone
Maximum Temperature
400 Degrees F
Number of Ply
0
Tensile Strength
850 psi
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-60 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.