Rubber Strip, Silicone, Red
Mfr # 2850-1/32CTAPE
Zoro # G714761874
product price: $28.39
/eaKey Features
Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2850-1/32CTAPE
Zoro #
G714761874
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Length
36 in
Overall Thickness
0.03125 in
Details
Item
Rubber Strip
Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Strip
Thickness Tolerance
0.016 in
Texture
Smooth
Minimum Temperature
-60 Degrees F
Material
Silicone
Number of Ply
0
Maximum Adhesive Temperature
300 Degrees F
Color
Red
Adhesive Type
Adhesive Type
Tensile Strength
850 psi
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.