Zoro Homepage

Rubber Strip, Silicone, Red

  • Mfr # 2850-1/32X2X30T

  • Zoro # G214761909


product price: $15.79
/ea

Key Features

Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850-1/32X2X30T
Zoro #
G214761909
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 in
Overall Thickness
0.03125 in
Overall Length
30 ft

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Strip
Chemical Resistance
Good
Water Resistance
Good
Material
Silicone
Weather Resistance
Excellent
Abrasion Resistance
Poor
Oil Resistance
Fair
Maximum Temperature
400 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Color
Red
Tensile Strength
850 psi
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Adhesive Type
Minimum Temperature
-60 Degrees F
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.