Zoro Homepage

Rubber Strip, Silicone, Red

  • Mfr # 2860-3/32C

  • Zoro # G314761625


product price: $68.99
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860-3/32C
Zoro #
G314761625
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.09375 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Shape
Strip
Texture
Smooth
Tensile Strength
850 psi
Adhesive Type
Plain Backing
Number of Ply
0
Color
Red
Material
Silicone
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.