Rubber Strip, Silicone, Red
Mfr # 2870-1/2A
Zoro # G914761018
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2870-1/2A
Zoro #
G914761018
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.5 in
Details
Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.047 in
Shape
Strip
Weather Resistance
Excellent
Chemical Resistance
Good
Water Resistance
Good
Oil Resistance
Fair
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Material
Silicone
Color
Red
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.