Zoro Homepage

Rubber Strip, Silicone, Red

  • Mfr # 2870CI-1/16B

  • Zoro # G114761900


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Shape
Strip
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870CI-1/16B
Zoro #
G114761900
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.0625 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.012 in
Oil Resistance
Fair
Material
Silicone
Abrasion Resistance
Poor
Chemical Resistance
Good
Weather Resistance
Excellent
Color
Red
Water Resistance
Good
Adhesive Type
Plain Backing
Number of Ply
1
Reinforced Material
Nylon
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.