Rubber Strip, Silicone, Red
Mfr # 2870CI-1/8A
Zoro # G314761915
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Thickness Tolerance
0.016 in
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2870CI-1/8A
Zoro #
G314761915
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
0.125 in
Overall Length
12 in
Overall Width
12 in
Details
Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Strip
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Water Resistance
Good
Material
Silicone
Color
Red
Chemical Resistance
Good
Oil Resistance
Fair
Number of Ply
1
Abrasion Resistance
Poor
Minimum Temperature
-20 Degrees F
Reinforced Material
Nylon
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.