Zoro Homepage

Rubber Strip, Silicone, Red

  • Mfr # 2870CI-1/8Z

  • Zoro # G014761765


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Shape
Strip
Thickness Tolerance
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870CI-1/8Z
Zoro #
G014761765
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.125 in
Overall Width
6 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Grade
Fabric-Reinforced
Shape
Strip
Thickness Tolerance
0.016 in
Texture
Smooth
Chemical Resistance
Good
Adhesive Type
Plain Backing
Color
Red
Oil Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Material
Silicone
Number of Ply
1
Abrasion Resistance
Poor
Reinforced Material
Nylon
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.