Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Vinyl, 1/8 In Th, 36 Inx15 Ft

  • Mfr # BULK-RS-PVC70-42

  • Zoro # G7464511


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-PVC70-42
Zoro #
G7464511
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
15 ft
Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
15 ft

Details

Item
Rubber Roll
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Grade
Standard
Color
Black
Max. Temp. (F)
180 Degrees F
Material
Vinyl
Minimum Temperature
-40 Degrees F
Tear Strength
50 N/mm
Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Tensile Strength
1,000 psi
Shape
Roll
Water Resistance
Good
Abrasion Resistance
Fair
Oil Resistance
Good
Density
1.25 g/cc
Thickness Tolerance
+/-0.017 in
Weather Resistance
Fair
Texture
Smooth
Adhesive Type
Plain Backing
Compression Set
Not Rated

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Vinyl, Standards -, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good, Weather Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.