Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Vinyl, 3/16"Thick, 12"x12", 70A

  • Mfr # BULK-RS-PVC70-19

  • Zoro # G7053724


product price: $14.49
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-PVC70-19
Zoro #
G7053724
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
1 ft
Thickness
3/16"
Length
12"
Width
12"
Overall Thickness
0.1875 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
Vinyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Grade
Standard
Application
Water Resistant
Max. Temp. (F)
180 Degrees F
Color
Black
Type
Commercial Grade
Material
Vinyl
Maximum Temperature
180 Degrees F
Density
1.25 g/cc
Chemical Resistance
Good
Tensile Strength
1,000 psi
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
50 N/mm
Oil Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Compression Set
Not Rated
Water Resistance
Good
Abrasion Resistance
Fair
Thickness Tolerance
+/-0.022 in
Shape
Sheet
Adhesive Type
Acrylic
Minimum Temperature
-40 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Vinyl, Standards -, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.