Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Viton, 1/2"Thick, 24"x12", 70A

  • Mfr # BULK-RS-V75-455

  • Zoro # G2827483


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-455
Zoro #
G2827483
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
12 in
Rubber Length
2 ft
Length
24"
Width
12"
Thickness
1/2"
Overall Width
12 in
Overall Thickness
0.5 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Material
Viton
Max. Temp. (F)
400 Degrees F
Type
Commercial Grade
Application
Corrosion Resistant
Color
Black
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.050 in
Chemical Resistance
Excellent
Minimum Temperature
-10 Degrees F
Abrasion Resistance
Good
Maximum Temperature
400 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Excellent
Shape
Sheet
Compression Set
25 %
Tensile Strength
1,000 psi
Water Resistance
Good
Texture
Smooth
Density
1.9 g/cc
Weather Resistance
Excellent

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.050 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.