Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Viton, 1/8 In Th, 36 Inx15 Ft

  • Mfr # BULK-RS-V75-431

  • Zoro # G7061047


product price: $2,920.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-431
Zoro #
G7061047
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
15 ft
Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
15 ft

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Color
Black
Max. Temp. (F)
400 Degrees F
Material
Viton
Chemical Resistance
Excellent
Tensile Strength
1,000 psi
Shape
Roll
Density
1.9 g/cc
Maximum Temperature
400 Degrees F
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Tear Strength
22 N/mm
Minimum Temperature
-10 Degrees F
Texture
Smooth
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Compression Set
25 %
Abrasion Resistance
Good
Oil Resistance
Excellent

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.