Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Buna-N, 10ftL, 12inW
- Mfr # 4040-1/8x12x10
- Zoro # G614760670
product price:Â
$
96.29
/ea
Key Features
Durometer
40 Shore A
Backing Type
Plain
Standards
ASTM D2000 BF
Grade
Standard
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040-1/8x12x10
- Zoro #
- G614760670
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 40 Shore A
- Backing Type
- Plain
- Standards
- ASTM D2000 BF
- Grade
- Standard
- Texture
- Smooth
- Shape
- Roll
- Thickness Tolerance
- 0.016 in
- Chemical Resistance
- Fair
- Weather Resistance
- Fair
- Abrasion Resistance
- Good
- Water Resistance
- Good
- Oil Resistance
- Excellent
- Material
- Buna-N
- Maximum Temperature
- 220 Degrees F
- Tensile Strength
- 1,000 psi
- Minimum Temperature
- -30 Degrees F
- Color
- Black
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 1/8 in
- Overall Length
- 10 ft
- Overall Width
- 12 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.