Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 1inW

  • Mfr # 4040-1/8x12x10T
  • Zoro # G714760716

product price: 
$
10.59
/ea

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4040-1/8x12x10T
Zoro #
G714760716
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
Thickness Tolerance
0.016 in
Texture
Smooth
Abrasion Resistance
Good
Material
Buna-N
Chemical Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
220 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Color
Black
Tensile Strength
1,000 psi
Adhesive Type
Adhesive Backing
Maximum Adhesive Temperature
225 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
1 in
Overall Thickness
1/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.