Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 1inW

  • Mfr # 4060-1/8X1X10T
  • Zoro # G814761972

product price: 
$
10.15
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4060-1/8X1X10T
Zoro #
G814761972
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Material
Buna-N
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Maximum Temperature
220 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Backing
Tensile Strength
1,000 psi
Color
Black
Maximum Adhesive Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
1 in
Overall Length
10 ft
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.