RubberRoll, Buna-N, 10ftL, 2inW

  • Mfr # 4060-1/16X2X10T
  • Zoro # G414761563
product price: 
$
8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4060-1/16X2X10T
Zoro #
G414761563
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Texture
Smooth
Thickness Tolerance
0.012 in
Shape
Roll
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Excellent
Material
Buna-N
Weather Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
225 Degrees F
Tensile Strength
1,000 psi
Color
Black
Maximum Temperature
220 Degrees F
Adhesive Type
Adhesive Backing
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
2 in
Overall Thickness
1/16 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews