RubberRoll, Buna-N, 10ftL, 2inW

  • Mfr # 4060-3/32X2X10T
  • Zoro # G114761221
product price: 
$
14.99
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4060-3/32X2X10T
Zoro #
G114761221
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
Thickness Tolerance
0.016 in
Texture
Smooth
Oil Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Material
Buna-N
Weather Resistance
Fair
Maximum Adhesive Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Backing
Color
Black
Maximum Temperature
220 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
2 in
Overall Length
10 ft
Overall Thickness
3/16 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber

Ratings & reviews