Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # 7705BUNA2-1/4-10
  • Zoro # G814760791

product price: 
$
918.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Texture
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7705BUNA2-1/4-10
Zoro #
G814760791
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BF 610
Grade
Fabric-Reinforced
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.031 in
Oil Resistance
Excellent
Water Resistance
Good
Material
Buna-N
Weather Resistance
Fair
Chemical Resistance
Fair
Abrasion Resistance
Good
Number of Ply
2
Minimum Temperature
-20 Degrees F
Reinforced Material
Nylon
Color
Black
Tensile Strength
600 psi
Maximum Temperature
170 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.