Shop ZORO SELECT
See all product information
Create Account
RubberRoll, Buna-N, 10ftL, 36inW
- Mfr # BULK-RS-BHS50-977
- Zoro # G002586486
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-BHS50-977
- Zoro #
- G002586486
- UPC #
- 193005490874
- Country of Origin
- Multiple
- Item
- Rubber Roll
- Durometer
- 50 Shore A
- Backing Type
- Plain
- Elongation
- 280 %
- Standards
- ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
- Grade
- High Strength
- Material
- Buna-N
- Shape
- Roll
- Abrasion Resistance
- Good
- Compression Set
- 30 %
- Minimum Temperature
- -30 Degrees F
- Water Resistance
- Good
- Maximum Temperature
- 250 Degrees F
- Weather Resistance
- Fair
- Tensile Strength
- 1,500 psi
- Tear Strength
- 20 N/mm
- Color
- Black
- Thickness Tolerance
- +/-0.200 mm
- Chemical Resistance
- Fair
- Oil Resistance
- Excellent
- Density
- 1.35 g/cc
- Texture
- Smooth
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Description
Oil Resistant Buna-N Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.