Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS60-324
  • Zoro # G5061979

product price: 
$
1,769.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS60-324
Zoro #
G5061979
UPC #
193005394332
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Thickness
3/4 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Max. Temp. (F)
250 Degrees F
Finish
Smooth
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Grade
High Strength
Durometer
60 Shore A
Rubber Material
Buna-N
Standards
ASTM D2000 BF 610
Rubber Properties
Oil Resistant, Water Resistant
Abrasion Resistance
Good
Compression Set
30 %
Thickness Tolerance
+/-0.059 in
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Tear Strength
20 N/mm
Weather Resistance
Fair
Shape
Roll
Texture
Smooth
Chemical Resistance
Fair
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.