Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H70-1106

  • Zoro # G902584056


product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1106
Zoro #
G902584056
UPC #
193005120702
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Water Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Adhesive Type
Acrylic
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.010 in
Material
Buna-N
Shape
Roll
Density
1.5 g/cc
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Weather Resistance
Fair
Color
Black
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.