RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H70-1121
  • Zoro # G802583975
product price: 
$
245.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1121
Zoro #
G802583975
UPC #
193005137526
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Tear Strength
20 N/mm
Compression Set
33 %
Color
Black
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Shape
Roll
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.013 in
Oil Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews