Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS50-208
  • Zoro # G4953941

product price: 
$
1,245.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Properties
Oil Resistant, Water Resistant
Rubber Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS50-208
Zoro #
G4953941
UPC #
193005396367
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
1/4 in
Overall Thickness
1/4 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Properties
Oil Resistant, Water Resistant
Elongation
400 %
Tensile Strength (PSI)
2,500 psi
Rubber Material
Buna-N
Durometer
50 Shore A
Finish
Smooth
Min. Temp. (F)
-30 Degrees F
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Grade
Ultra Strength
Standards
ASTM D2000 BF 517
Compression Set
28 %
Oil Resistance
Excellent
Water Resistance
Good
Density
1.35 g/cc
Abrasion Resistance
Good
Weather Resistance
Fair
Thickness Tolerance
+/-0.026 in
Tensile Strength
2,500 psi
Shape
Roll
Minimum Temperature
-30 Degrees F
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.