RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H40-963
  • Zoro # G602586107
product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-963
Zoro #
G602586107
UPC #
193005059309
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Compression Set
33 %
Texture
Smooth
Tensile Strength
1,000 psi
Material
Buna-N
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Oil Resistance
Excellent
Color
Black
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
12 ft
Overall Thickness
1/16 in
Wire Rope Length
12 ft
Length
12 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews