RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H40-973
  • Zoro # G802586044
product price: 
$
318.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-973
Zoro #
G802586044
UPC #
193005059408
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
12 ft
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Shape
Roll
Color
Black
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Density
1.5 g/cc
Oil Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Material
Buna-N
Thickness Tolerance
+/-0.017 in
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews