Shop ZORO SELECT

RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H40-989
  • Zoro # G202582905

product price: 
$
757.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-989
Zoro #
G202582905
UPC #
193005059569
Country of Origin
Multiple

Dimensions

Overall Length
12 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Maximum Temperature
250 Degrees F
Material
Buna-N
Chemical Resistance
Fair
Oil Resistance
Excellent
Tear Strength
20 N/mm
Water Resistance
Good
Texture
Smooth
Compression Set
33 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Shape
Roll
Color
Black
Density
1.5 g/cc
Thickness Tolerance
+/-0.035 in
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.