RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H50-1078
  • Zoro # G402584280
product price: 
$
419.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1078
Zoro #
G402584280
UPC #
193005060282
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Color
Black
Compression Set
33 %
Chemical Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Material
Buna-N
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Roll
Weather Resistance
Fair
Density
1.5 g/cc
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.022 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
12 ft
Overall Width
36 in
Overall Thickness
3/16 in
Wire Rope Length
12 ft
Length
12 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews