RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H50-1090
  • Zoro # G202584299
product price: 
$
758.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H50-1090
Zoro #
G202584299
UPC #
193005068998
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
12 ft
Overall Thickness
3/8 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Density
1.5 g/cc
Shape
Roll
Tensile Strength
1,000 psi
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Material
Buna-N
Color
Black
Chemical Resistance
Fair
Thickness Tolerance
+/-0.035 in
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Compression Set
33 %
Texture
Smooth
Abrasion Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews