RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H60-940
  • Zoro # G802585177
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-940
Zoro #
G802585177
UPC #
193005069452
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Color
Black
Minimum Temperature
-30 Degrees F
Material
Buna-N
Density
1.5 g/cc
Abrasion Resistance
Good
Thickness Tolerance
+/-0.010 in
Chemical Resistance
Fair
Tear Strength
20 N/mm
Texture
Smooth
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Water Resistance
Good
Oil Resistance
Excellent
Compression Set
33 %
Shape
Roll
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews