RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H60-974
  • Zoro # G802585962
product price: 
$
781.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-974
Zoro #
G802585962
UPC #
193005069940
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Compression Set
33 %
Material
Buna-N
Water Resistance
Good
Tensile Strength
1,000 psi
Texture
Smooth
Weather Resistance
Fair
Shape
Roll
Color
Black
Density
1.5 g/cc
Chemical Resistance
Fair
Oil Resistance
Excellent
Thickness Tolerance
+/-0.035 in
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
12 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews