RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H70-1058
  • Zoro # G802583111
product price: 
$
253.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-1058
Zoro #
G802583111
UPC #
193005120207
Country of Origin
Multiple

Dimensions

Overall Length
12 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Weather Resistance
Fair
Shape
Roll
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Density
1.5 g/cc
Chemical Resistance
Fair
Material
Buna-N
Texture
Smooth
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.013 in
Water Resistance
Good
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.