RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H70-1071
  • Zoro # G602583649
product price: 
$
423.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1071
Zoro #
G602583649
UPC #
193005120337
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Roll
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Compression Set
33 %
Weather Resistance
Fair
Texture
Smooth
Thickness Tolerance
+/-0.022 in
Maximum Temperature
250 Degrees F
Water Resistance
Good
Tear Strength
20 N/mm
Color
Black
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews