RubberRoll, Buna-N, 15ftL, 36inW

  • Mfr # BULK-RS-H40-999
  • Zoro # G802583265
product price: 
$
1,738.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-999
Zoro #
G802583265
UPC #
193005059668
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Chemical Resistance
Fair
Abrasion Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Fair
Color
Black
Material
Buna-N
Compression Set
33 %
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.059 in
Density
1.5 g/cc
Tensile Strength
1,000 psi
Shape
Roll
Texture
Smooth
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
15 ft
Overall Thickness
3/4 in
Overall Width
36 in
Wire Rope Length
15 ft
Length
15 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews