RubberRoll, Buna-N, 15ftL, 36inW

  • Mfr # BULK-RS-H50-1079
  • Zoro # G402584259
product price: 
$
528.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1079
Zoro #
G402584259
UPC #
193005060299
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Shape
Roll
Compression Set
33 %
Texture
Smooth
Oil Resistance
Excellent
Tear Strength
20 N/mm
Chemical Resistance
Fair
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Density
1.5 g/cc
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Water Resistance
Good
Color
Black
Thickness Tolerance
+/-0.022 in
Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
15 ft
Wire Rope Length
15 ft
Length
15 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews