Shop ZORO SELECT

RubberRoll, Buna-N, 15ftL, 36inW

  • Mfr # BULK-RS-H60-941
  • Zoro # G102585273

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-941
Zoro #
G102585273
UPC #
193005069469
Country of Origin
Multiple

Dimensions

Overall Length
15 ft
Overall Thickness
1/32 in
Overall Width
36 in
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Density
1.5 g/cc
Oil Resistance
Excellent
Texture
Smooth
Compression Set
33 %
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.010 in
Shape
Roll
Material
Buna-N
Weather Resistance
Fair
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.