RubberRoll, Buna-N, 15ftL, 36inW

  • Mfr # BULK-RS-H60-969
  • Zoro # G902585893
product price: 
$
689.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60-969
Zoro #
G902585893
UPC #
193005069896
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Texture
Smooth
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Density
1.5 g/cc
Shape
Roll
Minimum Temperature
-30 Degrees F
Compression Set
33 %
Material
Buna-N
Thickness Tolerance
+/-0.026 in
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Color
Black
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
15 ft
Wire Rope Length
15 ft
Length
15 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews