RubberRoll, Buna-N, 15ftL, 36inW

  • Mfr # BULK-RS-H70-1048
  • Zoro # G402582927
product price: 
$
221.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1048
Zoro #
G402582927
UPC #
193005120108
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Tear Strength
20 N/mm
Weather Resistance
Fair
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Material
Buna-N
Compression Set
33 %
Oil Resistance
Excellent
Water Resistance
Good
Color
Black
Shape
Roll
Maximum Temperature
250 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.011 in
Tensile Strength
1,000 psi
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
15 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
15 ft
Length
15 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews