Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-BHS50-1043
  • Zoro # G202584275

product price: 
$
772.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1043
Zoro #
G202584275
UPC #
193005058463
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Density
1.35 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Color
Black
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Weather Resistance
Fair
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Water Resistance
Good
Material
Buna-N
Shape
Roll
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Compression Set
30 %
Thickness Tolerance
+/-0.400 mm
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Length
20 ft
Overall Thickness
3 mm
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.