RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-BHS50-984
  • Zoro # G102585167
product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-984
Zoro #
G102585167
UPC #
193005058630
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Thickness Tolerance
+/-0.200 mm
Tear Strength
20 N/mm
Texture
Smooth
Water Resistance
Good
Abrasion Resistance
Good
Color
Black
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Material
Buna-N
Density
1.35 g/cc
Tensile Strength
1,500 psi
Weather Resistance
Fair
Chemical Resistance
Fair
Compression Set
30 %
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
20 ft
Overall Thickness
1 mm
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews